Zoro Homepage
This item is Discontinued.
Raychem 222K163-3-0 822841-000

222K163-3-0 (Discontinued)

  • Mfr # 822841-000
  • Zoro # G800954364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822841-000
Zoro #
G800954364
UPC #
-
Country of Origin
Mexico

Dimensions

Entry Size (Solid or Fixed Adapter)
10 " - 12
Cable Diameter Range
9.9 " - 23 in
Entry Size (Spin Coupling Adapter)
16 " - 18
Wire/Cable Outside Diameter
.7 in, .63 in, .47 in, .71 in, .43 in, .787 in, .433 in, .55 in

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.11/0.39 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.69 in
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
10
Fluid/Chemical Resistance
Suitable for occasional exposure to fluids
Approved Standards
DEF Std 59-97 Issue 3 Type DA, UL 224, File E85381, BS-G-198-5-DA, SAE AS I 81765/1, Type I
Molded Part Type
Molded Boot

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.