Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 222K185-25/225-0 881029-000

222K185-25/225-0 (Discontinued)

  • Mfr # 881029-000
  • Zoro # G400954726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881029-000
Zoro #
G400954726
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
.661 " - 1.496 in
Entry Size (Solid or Fixed Adapter)
20 " - 24
Wire/Cable Outside Diameter
1.02 in, 1.34 in, .787 in, .87 in, 22 mm, 1.26 in, 28 mm, 26 mm, 1.18 in, .94 in, 32 mm, 20 mm, 24 mm, 1 in, .9 in, 30 mm, 1.1 in, 34 mm
Entry Size (Spin Coupling Adapter)
24 " - 28
Entry Size (Braided or Magneform Adapter)
28

Details

Item
90 Degree Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.75/0.66 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
2.60 in
Fluid/Chemical Resistance
Suitable for long term fluid exposure at elevated temperatures
Molded Part Type
Molded Boot
Material Systems Code
25
Approved Standards
DEF Std 59-97 Issue 3 Type DE, IEC 62329-3-102, VG95343 Part 18, MIS-34867, BS-G-198-5-DE

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.