Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 0.787 in, Black 222S121-25C-0

Heat Shrink Boot, 0.787 in, Black (Discontinued)

  • Mfr # 222S121-25C-0
  • Zoro # G400951893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222S121-25C-0
Zoro #
G400951893
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Diameter Range
5.25 " - 9.35 mm[.21 " - .37 in]

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.41 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.787 in
Molded Part Type
EMI Shielded Molded Parts
Series
Raychem Rayaten
Material Code
25
Material Systems Code
25
Adhesive Type
Adhesive Purchased Separately
Angle
90°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.