Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 0.787 in, Black EK7301-000

Heat Shrink Boot, 0.787 in, Black (Discontinued)

  • Mfr # EK7301-000
  • Zoro # G900953069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EK7301-000
Zoro #
G900953069
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Diameter Range
.21 " - .37 in

Details

Item
90 Degree Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.41 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.787 in
Material Systems Code
25
Angle
90°
Adhesive Type
Adhesive Purchased Separately
Molded Part Type
EMI Shielded Molded Parts
Material Code
25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.