Zoro Homepage
This item is Discontinued.
Raychem 224W221-25-0 224W221-25-0

224W221-25-0 (Discontinued)

  • Mfr # 224W221-25-0
  • Zoro # G100951919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224W221-25-0
Zoro #
G100951919
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
9.4 " - 19 mm[9.4 " - 20 in]

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.31/0.07 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
0.43/0.24 in
Approved Standards
VG95343 Parts 6,7,8 and 9
Molded Part Shape
90°
Molded Part Shape Code
224
Material Systems Code
25
Adhesive Type
Adhesive Purchased Separately
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Material Code
25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.