Zoro Homepage
This item is Discontinued.
Raychem 234A032-3/42-0 234A032-3/42-0

234A032-3/42-0 (Discontinued)

  • Mfr # 234A032-3/42-0
  • Zoro # G300952075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
234A032-3/42-0
Zoro #
G300952075
UPC #
-
Country of Origin
Mexico

Dimensions

Connector Width
10.7 mm[.421 in]

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.29 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.66/0.55 in
Material Systems Code
10
Boot Angle
90°
Molded Part Type
D Subminiature Boot
Material Code
3
Centerline (Pitch)
0 mm[0 in]

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.