Zoro Homepage
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Boot, 1.66/0.55 in, Black, 1.661 in 648906-000

Adhesive Lined Heat Shrink Boot, 1.66/0.55 in, Black, 1.661 in (Discontinued)

  • Mfr # 648906-000
  • Zoro # G300954178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
648906-000
Zoro #
G300954178
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.661 in
Connector Width
.421 in

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.29 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.66/0.55 in
Material Systems Code
10
Material Code
3
Molded Part Type
D Subminiature Boot
Sealable
Yes
Angle
90°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.