Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 242A312-3-0 242A312-3-0

242A312-3-0 (Discontinued)

  • Mfr # 242A312-3-0
  • Zoro # G400951800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
242A312-3-0
Zoro #
G400951800
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
17.8 " - 25.4 mm[.7 " - 1 in]

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.70/0.37 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1 in
Fluid/Chemical Resistance
Occasional exposure to fluids
Material Systems Code
10
Molded Part Shape Code
242
Material Code
3
Molded Part Shape
45°
Approved Standards
SAE AS81765/1 Type I
Adhesive Type
Adhesive Purchased Separately

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.