Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 242W042-25-0 980286-000

242W042-25-0 (Discontinued)

  • Mfr # 980286-000
  • Zoro # G600954267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
980286-000
Zoro #
G600954267
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter Range
.7 " - 1.22 in

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.70/0.28 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.22 in
Approved Standards
VG95343 Parts 6,7,8 and 9
Adhesive Type
Adhesive Purchased Separately
Molded Part Type
Molded Boot
Material Systems Code
25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.