
Adhesive Lined Heat Shrink Boot, 0.52 in, Black, 2.31 in (Discontinued)
- Mfr # 301A022-100/180-0
- Zoro # G900952604
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
301A022-100/180-0
Zoro #
G900952604
UPC #
-
Country of Origin
Mexico
Dimensions
Length
2.31 in
Size Code
22
Details
Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.27 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
0.52 in
Molded Part Shape Code
301A
Number of Branches/Legs
3
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape
T Shape
Material Systems Code
100
Material Code
100
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.