Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 0.52 in, Black, 2.31 in 632201-000

Heat Shrink Boot, 0.52 in, Black, 2.31 in (Discontinued)

  • Mfr # 632201-000
  • Zoro # G600952935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632201-000
Zoro #
G600952935
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2.31 in

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.27 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
0.52 in
Molded Part Shape
Straight
Molded Part Type
Transition
Material Systems Code
100
Fluid/Chemical Resistance
Occasional exposure to fluids
Flammability
Flame-Retardant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.