Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Boot, 1.06 in, Black, 4.73 in 823692-000

Heat Shrink Boot, 1.06 in, Black, 4.73 in (Discontinued)

  • Mfr # 823692-000
  • Zoro # G400954566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
823692-000
Zoro #
G400954566
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.73 in
Size Code
34

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.53 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.06 in
Wire/Cable Sm Branch OD
.71 in, .63 in, .79 in
Molded Part Shape
T Shape
Material Systems Code
25
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Number of Branches/Legs
2
Adhesive Type
Adhesive Purchased Separately
Material Code
25
Wire/Cable OD
.63 in, .71 in, .79 in, .93 in, 1.02 in, .87 in
Breakout Angle
90
Transition Type
T-Transition
Wire/Cable Main Branch OD
.71 in, .63 in, .79 in
Special Requirements
Flame Retarded
Molded Part Type
Transition

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.