This item is Discontinued.

Raychem Heat Shrink Boot, 1.3/0.69 in, Black, 3.70 in 302A821-4-0

Heat Shrink Boot, 1.3/0.69 in, Black, 3.70 in (Discontinued)

  • Mfr # 302A821-4-0
  • Zoro # G100952848
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302A821-4-0
Zoro #
G100952848
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.70 in
Size Code
821

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.37/0.16 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.3/0.69 in
Molded Part Shape Code
302A
Fluid/Chemical Resistance
Occasional exposure to fluids
Molded Part Shape
T Shape
Material Code
4
Material Systems Code
10
Number of Branches/Legs
3
Adhesive Type
Adhesive Purchased Separately

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.