Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 1.3/0.69 in, Black, 3.70 in CS5388-000

Heat Shrink Boot, 1.3/0.69 in, Black, 3.70 in (Discontinued)

  • Mfr # CS5388-000
  • Zoro # G900954349
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS5388-000
Zoro #
G900954349
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.70 in

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.37/0.16 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.3/0.69 in
Material Systems Code
10
Wire/Cable Main Branch OD
.18 in, .24 in, .2 in
Pliancy
Flexible
Molded Part Type
Breakouts/Transitions
Special Requirements
Flame Retarded
Transition Type
Y-Transition
Wire/Cable OD
.47 in, .55 in, .43 in
Breakout Angle
Straight
Fluid/Chemical Resistance
Occasional exposure to fluids
Molded Part Shape
Y Shape
Number of Branches/Legs
2
Wire/Cable Sm Branch OD
.18 in, .2 in, .24 in
Adhesive Type
Adhesive Purchased Separately

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.