This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Boot, 1.06/0.26 in, Black, 3.28 in 475200-000

Adhesive Lined Heat Shrink Boot, 1.06/0.26 in, Black, 3.28 in (Discontinued)

  • Mfr # 475200-000
  • Zoro # G800952865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475200-000
Zoro #
G800952865
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.28 in
Size Code
23

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.49/0.12 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.06/0.26 in
Transition Type
T-Transition
Material Systems Code
25
Number of Branches/Legs
2
Wire/Cable Sm Branch OD
.16 in, .14 in, .18 in
Special Requirements
Flame Retarded
Wire/Cable Main Branch OD
.63 in, .71 in, .55 in
Molded Part Type
Transition
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Material Code
25
Wire/Cable OD
.63 in, .55 in, .71 in
Breakout Angle
90
Molded Part Shape
T Shape

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.