This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Boot, 1.06/0.52 in, Black, 4.24 in 762909-000

Adhesive Lined Heat Shrink Boot, 1.06/0.52 in, Black, 4.24 in (Discontinued)

  • Mfr # 762909-000
  • Zoro # G100954781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
762909-000
Zoro #
G100954781
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.24 in
Size Code
134

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.50/0.23 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1.06/0.52 in
Molded Part Type
Transition
Molded Part Shape
T Shape
Wire/Cable OD
.55 in, .71 in, .63 in
Transition Type
T-Transition
Special Requirements
Zerohalogen
Material Code
100
Pliancy
Flexible
Flammability
Low Fire Hazard
Wire/Cable Sm Branch OD
.35 in, .28 in, .31 in
Breakout Angle
90
Emission Features
Halogen-Free
Fluid/Chemical Resistance
Occasional exposure to fluids
Material Systems Code
100
Number of Branches/Legs
2
Wire/Cable Main Branch OD
.63 in, .55 in, .71 in

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.