Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 2.19/0.52 in, Black, 7.11 in 823364-000

Heat Shrink Boot, 2.19/0.52 in, Black, 7.11 in (Discontinued)

  • Mfr # 823364-000
  • Zoro # G100954590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
823364-000
Zoro #
G100954590
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.11 in

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1/0.23 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
2.19/0.52 in
Wire/Cable OD
1.26 in, 1.26 in, 1.34 in, 1.18 in, 1.1 in, 1.1 in
Number of Branches/Legs
2
Special Requirements
Flame Retarded
Pliancy
Semi-Rigid
Molded Part Type
Transition
Material Systems Code
10
Breakout Angle
90
Fluid/Chemical Resistance
Occasional exposure to fluids
Wire/Cable Main Branch OD
1.26 in, 1.34 in, 1.18 in, 1.1 in, 1.1 in, 1.5 in
Transition Type
T-Transition
Molded Part Shape
T Shape
Wire/Cable Sm Branch OD
.35 in, .28 in, .31 in
Adhesive Type
Adhesive Purchased Separately

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.