Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 1.2/0.80 in, Black, 3-1/4 in 322A434-25-0

Heat Shrink Boot, 1.2/0.80 in, Black, 3-1/4 in (Discontinued)

  • Mfr # 322A434-25-0
  • Zoro # G500952325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322A434-25-0
Zoro #
G500952325
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3-1/4 in
Size Code
434

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.6/0.4 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.2/0.80 in
Molded Part Shape Code
322A
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape
T Shape
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
25
Number of Branches/Legs
3
Material Code
25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.