
Heat Shrink Boot, 1.2/0.80 in, Black, 3-1/4 in (Discontinued)
- Mfr # 823695-000
- Zoro # G900954578
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
823695-000
Zoro #
G900954578
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3-1/4 in
Size Code
434
Details
Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.6/0.4 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.2/0.80 in
Material Systems Code
25
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Adhesive Type
Adhesive Purchased Separately
Transition Type
T-Transition
Material Code
25
Breakout Angle
90
Wire/Cable OD
.71 in, .79 in, .63 in, .87 in
Number of Branches/Legs
2
Special Requirements
Flame Retarded
Molded Part Shape
T Shape
Wire/Cable Main Branch OD
.79 in, .63 in, .87 in, .87 in
Wire/Cable Sm Branch OD
.55 in, .43 in, .47 in
Molded Part Type
Transition
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.