
Heat Shrink Boot, 1.2/0.80 in, Black, 3-1/4 in (Discontinued)
- Mfr # 322A434-3-0
- Zoro # G200952380
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
322A434-3-0
Zoro #
G200952380
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3-1/4 in
Size Code
434
Details
Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.6/0.4 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.2/0.80 in
Material Code
3
Molded Part Shape Code
322A
Adhesive Type
Adhesive Purchased Separately
Number of Branches/Legs
3
Molded Part Shape
T Shape
Fluid/Chemical Resistance
Occasional exposure to fluids
Material Systems Code
10
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.