This item is Discontinued.

Raychem Heat Shrink Boot, 1.2/0.80 in, Black, 3-1/4 in 322A434-4-0

Heat Shrink Boot, 1.2/0.80 in, Black, 3-1/4 in (Discontinued)

  • Mfr # 322A434-4-0
  • Zoro # G900952307
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
322A434-4-0
Zoro #
G900952307
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3-1/4 in
Size Code
434

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.6/0.4 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.2/0.80 in
Material Systems Code
10
Molded Part Shape
T Shape
Molded Part Shape Code
322A
Material Code
4
Fluid/Chemical Resistance
Occasional exposure to fluids
Number of Branches/Legs
3
Adhesive Type
Adhesive Purchased Separately

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.