Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 1.2/0.80 in, Black, 3-1/4 in 823298-000

Heat Shrink Boot, 1.2/0.80 in, Black, 3-1/4 in (Discontinued)

  • Mfr # 823298-000
  • Zoro # G400954405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
823298-000
Zoro #
G400954405
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3-1/4 in
Size Code
434

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.6/0.4 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.2/0.80 in
Material Systems Code
10
Transition Type
T-Transition
Wire/Cable OD
.71 in, .87 in, .79 in, .79 in
Molded Part Type
Transition
Pliancy
Flexible
Adhesive Type
Adhesive Purchased Separately
Material Code
4
Number of Branches/Legs
2
Special Requirements
Flame Retarded
Molded Part Shape
T Shape
Wire/Cable Main Branch OD
.71 in, .71 in, .87 in, .79 in
Breakout Angle
90
Fluid/Chemical Resistance
Occasional exposure to fluids
Wire/Cable Sm Branch OD
.47 in, .43 in, .55 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.