This item is Discontinued.

Raychem Heat Shrink Boot, 1.2/0.70 in, Black, 3.20 in 823171-000

Heat Shrink Boot, 1.2/0.70 in, Black, 3.20 in (Discontinued)

  • Mfr # 823171-000
  • Zoro # G100954439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
823171-000
Zoro #
G100954439
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.20 in

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.6/0.35 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.2/0.70 in
Adhesive Type
Adhesive Purchased Separately
Wire/Cable OD
.79 in, .71 in, .87 in
Breakout Angle
90
Material Systems Code
10
Number of Branches/Legs
2
Molded Part Type
Transition
Molded Part Shape
T Shape
Fluid/Chemical Resistance
Occasional exposure to fluids
Pliancy
Flexible
Special Requirements
Flame Retarded
Wire/Cable Sm Branch OD
.39 in, .47 in, .43 in
Wire/Cable Main Branch OD
.43 in, .47 in, .39 in
Transition Type
T-Transition

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.