Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 1.35/0.90/50 in, Black, 4.74 in 196969-000

Heat Shrink Boot, 1.35/0.90/50 in, Black, 4.74 in (Discontinued)

  • Mfr # 196969-000
  • Zoro # G500951588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
196969-000
Zoro #
G500951588
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4.74 in
Size Code
512

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.45/0.20 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-55° to 150°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
1.35/0.90/50 in
Transition Type
T-Transition
Shrink Ratio Type
High
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Number of Branches/Legs
3
Wire/Cable Sm Branch OD
.22 " - .45 in
Special Requirements
Flame Retarded
Resistant To
Fluids
Material Systems Code
30
Wire/Cable Main Branch OD
.49 " - .81 in
Breakout Angle
90
Pliancy
Flexible
Material Code
50
Wire/Cable OD
.49 " - 1.21 in
Molded Part Shape
T Shape
Molded Part Type
Breakouts/Transitions

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.