Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Boot, 0.52/0.26 in, Black, 1.94 in 638705-000

Adhesive Lined Heat Shrink Boot, 0.52/0.26 in, Black, 1.94 in (Discontinued)

  • Mfr # 638705-000
  • Zoro # G200954247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638705-000
Zoro #
G200954247
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.94 in
Size Code
12

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.27/0.14 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
0.52/0.26 in
Breakout Angle
45
Transition Type
Y-Transition
Material Code
4
Number of Branches/Legs
2
Pliancy
Flexible
Material Systems Code
10
Molded Part Shape
45° Side-Breakout
Fluid/Chemical Resistance
Occasional exposure to fluids
Wire/Cable Sm Branch OD
.16 in, .2 in, .18 in
Special Requirements
Flame Retarded
Wire/Cable OD
.35 in, .39 in, .31 in
Wire/Cable Main Branch OD
.31 in, .39 in, .35 in
Molded Part Type
Transition

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.