
Heat Shrink Boot, 1.06/0.26 in, Black, 3.64 in (Discontinued)
- Mfr # 823964-000
- Zoro # G900953557
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
823964-000
Zoro #
G900953557
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3.64 in
Details
Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.5/0.14 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.06/0.26 in
Material Systems Code
10
Pliancy
Semi-Rigid
Wire/Cable OD
.71 in, .63 in, .79 in
Breakout Angle
45
Number of Branches/Legs
2
Adhesive Type
Adhesive Purchased Separately
Transition Type
Y-Transition
Wire/Cable Main Branch OD
.79 in, .63 in, .71 in
Molded Part Shape
45° Side-Breakout
Fluid/Chemical Resistance
Occasional exposure to fluids
Wire/Cable Sm Branch OD
.35 in, .28 in, .31 in
Molded Part Type
Transition
Special Requirements
Flame Retarded
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.