Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 1.06/0.52 in, Black, 5.70 in 823962-000

Heat Shrink Boot, 1.06/0.52 in, Black, 5.70 in (Discontinued)

  • Mfr # 823962-000
  • Zoro # G900953427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
823962-000
Zoro #
G900953427
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.70 in
Size Code
34

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.54/0.24 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.06/0.52 in
Breakout Angle
45
Material Code
3
Wire/Cable OD
.63 in, .79 in, .71 in
Material Systems Code
10
Fluid/Chemical Resistance
Occasional exposure to fluids
Molded Part Type
Transition
Molded Part Shape
45° Side-Breakout
Special Requirements
Flame Retarded
Wire/Cable Main Branch OD
.71 in, .63 in, .79 in
Transition Type
Y-Transition
Number of Branches/Legs
2
Wire/Cable Sm Branch OD
.28 in, .31 in, .35 in
Pliancy
Semi-Rigid
Adhesive Type
Adhesive Purchased Separately

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.