This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Boot, 1.06/0.52 in, Black, 5.70 in 342A034-4/86-0

Adhesive Lined Heat Shrink Boot, 1.06/0.52 in, Black, 5.70 in (Discontinued)

  • Mfr # 342A034-4/86-0
  • Zoro # G700952958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
342A034-4/86-0
Zoro #
G700952958
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.70 in
Size Code
34

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.54/0.24 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.06/0.52 in
Material Code
4
Molded Part Shape Code
342A
Fluid/Chemical Resistance
Occasional exposure to fluids
Number of Branches/Legs
3
Material Systems Code
10
Molded Part Shape
Y Shape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.