Zoro Homepage
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Boot, 1.06/0.52 in, Black, 5.70 in 600905-000

Adhesive Lined Heat Shrink Boot, 1.06/0.52 in, Black, 5.70 in (Discontinued)

  • Mfr # 600905-000
  • Zoro # G300953270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600905-000
Zoro #
G300953270
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.70 in
Size Code
34

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.54/0.24 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.06/0.52 in
Transition Type
Y-Transition
Molded Part Shape
45° Side-Breakout
Pliancy
Flexible
Breakout Angle
45
Wire/Cable OD
.63 in, .71 in, .79 in
Wire/Cable Main Branch OD
.71 in, .79 in, .63 in
Material Code
4
Fluid/Chemical Resistance
Occasional exposure to fluids
Material Systems Code
10
Molded Part Type
Transition
Wire/Cable Sm Branch OD
.35 in, .31 in, .28 in
Special Requirements
Flame Retarded
Number of Branches/Legs
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.