Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 2.19/0.52 in, Black, 7.28 in 342A048-3-0

Heat Shrink Boot, 2.19/0.52 in, Black, 7.28 in (Discontinued)

  • Mfr # 342A048-3-0
  • Zoro # G600952911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
342A048-3-0
Zoro #
G600952911
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.28 in
Size Code
48

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.06/0.27 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
2.19/0.52 in
Fluid/Chemical Resistance
Occasional exposure to fluids
Molded Part Shape Code
342A
Material Systems Code
10
Molded Part Shape
Y Shape
Number of Branches/Legs
3
Adhesive Type
Adhesive Purchased Separately
Material Code
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.