Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 2.19/0.52 in, Black, 7.28 in 823326-000

Heat Shrink Boot, 2.19/0.52 in, Black, 7.28 in (Discontinued)

  • Mfr # 823326-000
  • Zoro # G100954446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
823326-000
Zoro #
G100954446
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.28 in

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.06/0.27 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
2.19/0.52 in
Transition Type
Y-Transition
Wire/Cable Main Branch OD
1.18 in, 1.34 in, 1.57 in, 1.5 in, 1.26 in, 1.42 in
Molded Part Shape
45° Side-Breakout
Number of Branches/Legs
2
Material Systems Code
10
Special Requirements
Flame Retarded
Wire/Cable OD
1.57 in, 1.18 in, 1.18 in, 1.34 in, 1.57 in, 1.5 in
Molded Part Type
Transition
Pliancy
Semi-Rigid
Breakout Angle
45
Fluid/Chemical Resistance
Occasional exposure to fluids
Adhesive Type
Adhesive Purchased Separately
Wire/Cable Sm Branch OD
.31 in, .39 in, .35 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.