
Adhesive Lined Heat Shrink Boot, 2.19/0.52 in, Black, 7.28 in (Discontinued)
- Mfr # 342A048-4/86-0
- Zoro # G900952956
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
342A048-4/86-0
Zoro #
G900952956
UPC #
-
Country of Origin
Mexico
Dimensions
Length
7.28 in
Size Code
48
Details
Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.06/0.27 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
2.19/0.52 in
Molded Part Shape
Y Shape
Molded Part Shape Code
342A
Material Systems Code
10
Fluid/Chemical Resistance
Occasional exposure to fluids
Material Code
4
Number of Branches/Legs
3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.