This item is Discontinued.

Raychem Adhesive Lined Heat Shrink Boot, 2.19/0.52 in, Black, 7.28 in 940421-000

Adhesive Lined Heat Shrink Boot, 2.19/0.52 in, Black, 7.28 in (Discontinued)

  • Mfr # 940421-000
  • Zoro # G500953254
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
940421-000
Zoro #
G500953254
UPC #
-
Country of Origin
Mexico

Dimensions

Length
7.28 in
Size Code
48

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.06/0.27 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
2.19/0.52 in
Pliancy
Flexible
Fluid/Chemical Resistance
Occasional exposure to fluids
Wire/Cable Main Branch OD
1.42 in, 1.26 in, 1.34 in, 1.5 in, 1.42 in, 1.18 in
Molded Part Shape
45° Side-Breakout
Breakout Angle
45
Special Requirements
Flame Retarded
Wire/Cable Sm Branch OD
.35 in, .39 in, .31 in
Molded Part Type
Transition
Material Systems Code
10
Transition Type
Y-Transition
Material Code
4
Wire/Cable OD
1.26 in, 1.34 in, 1.5 in, 1.42 in, 1.18 in, 1.5 in
Number of Branches/Legs
2

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.