Zoro Homepage
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Boot, 2.19/1.06 in, Black, 8.01 in 768473-000

Adhesive Lined Heat Shrink Boot, 2.19/1.06 in, Black, 8.01 in (Discontinued)

  • Mfr # 768473-000
  • Zoro # G000954379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768473-000
Zoro #
G000954379
UPC #
-
Country of Origin
Mexico

Dimensions

Length
8.01 in
Size Code
58

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
1.06/0.54 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
2.19/1.06 in
Special Requirements
Flame Retarded
Material Systems Code
25
Material Code
25
Number of Branches/Legs
2
Wire/Cable OD
1.26 in, 1.34 in, 1.5 in, 1.5 in, 1.42 in, 1.34 in
Breakout Angle
45
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Transition Type
Y-Transition
Molded Part Shape
45° Side-Breakout
Molded Part Type
Transition
Wire/Cable Main Branch OD
1.5 in, 1.5 in, 1.42 in, 1.34 in, 1.57 in, 1.18 in
Wire/Cable Sm Branch OD
.79 in, .71 in, .63 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.