Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 0.52/0.26 in, Black, Low Fire Hazard Polyolefin, 1.76 in 404673-000

Heat Shrink Boot, 0.52/0.26 in, Black, Low Fire Hazard Polyolefin, 1.76 in (Discontinued)

  • Mfr # 404673-000
  • Zoro # G600952928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404673-000
Zoro #
G600952928
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.76 in
Size Code
12

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.24/0.12 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
0.52/0.26 in
Material Systems Code
100
Wire/Cable Sm Branch OD
.14 in, .16 in, .18 in
Breakout Angle
45
Molded Part Type
Transition
Adhesive Type
Adhesive Purchased Separately
Emission Features
Halogen-Free
Flammability
Low Fire Hazard
Transition Type
Y-Transition
Number of Branches/Legs
2
Wire/Cable OD
.35 in, .28 in, .31 in
Fluid/Chemical Resistance
Occasional exposure to fluids
Molded Part Shape
45° Side-Breakout
Special Requirements
Zerohalogen
Wire/Cable Main Branch OD
.18 in, .14 in, .16 in
Pliancy
Flexible
Material Code
100

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.