Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 0.52/0.26 in, Black, Modified Fluoro-elastomer, 1.76 in 821013-000

Heat Shrink Boot, 0.52/0.26 in, Black, Modified Fluoro-elastomer, 1.76 in (Discontinued)

  • Mfr # 821013-000
  • Zoro # G500954114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821013-000
Zoro #
G500954114
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.76 in
Size Code
12

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.24/0.12 in
Material
Modified Fluoro-Elastomer
Color
Black
Temp. Range
-55° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
0.52/0.26 in
Wire/Cable OD
.31 in, .35 in, .28 in
Wire/Cable Sm Branch OD
.18 in, .14 in, .16 in
Fluid/Chemical Resistance
Long-term immersn elevated temp incl fuel
Adhesive Type
Adhesive Purchased Separately
Molded Part Type
Transition
Material Systems Code
200
Pliancy
Flexible
Number of Branches/Legs
2
Molded Part Shape
45° Side-Breakout
Wire/Cable Main Branch OD
.14 in, .18 in, .16 in
Breakout Angle
45
Material Code
12
Transition Type
Y-Transition
Special Requirements
Flame Retarded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.