Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 1.06/0.52 in, Black, 3.54 in 821029-000

Heat Shrink Boot, 1.06/0.52 in, Black, 3.54 in (Discontinued)

  • Mfr # 821029-000
  • Zoro # G600954069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821029-000
Zoro #
G600954069
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.54 in
Size Code
24

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.49/0.24 in
Material
Modified Fluoro-Elastomer
Color
Black
Temp. Range
-55° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
1.06/0.52 in
Special Requirements
Flame Retarded
Fluid/Chemical Resistance
Long-term immersn elevated temp incl fuel
Transition Type
Y-Transition
Molded Part Shape
45° Side-Breakout
Breakout Angle
45
Adhesive Type
Adhesive Purchased Separately
Molded Part Type
Transition
Wire/Cable OD
.55 in, .63 in, .71 in
Pliancy
Flexible
Material Code
12
Wire/Cable Main Branch OD
.35 in, .28 in, .31 in
Material Systems Code
200
Wire/Cable Sm Branch OD
.35 in, .31 in, .28 in
Number of Branches/Legs
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.