Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Boot, 1.2/0.80 in, Black, 3-1/4 in 197577-000

Adhesive Lined Heat Shrink Boot, 1.2/0.80 in, Black, 3-1/4 in (Discontinued)

  • Mfr # 197577-000
  • Zoro # G300951610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197577-000
Zoro #
G300951610
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3-1/4 in

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.62/0.42 in
Material
Low Fire Hazard Polyolefin
Color
Black
Temp. Range
-30° to 135°C
Min. Shrink Temp.
120°C
Shrink Tubing I.D. Before Shrinking
1.2/0.80 in
Breakout Angle
30
Pliancy
Flexible
Wire/Cable Main Branch OD
.71 in, .94 in, .71 in, .87 in
Special Requirements
Zerohalogen
Wire/Cable Sm Branch OD
.47 in, .55 in, .63 in
Transition Type
Y-Transition
Flammability
Low Fire Hazard
Emission Features
Halogen-Free
Number of Branches/Legs
2
Molded Part Type
Breakouts/Transitions
Wire/Cable OD
.87 in, .71 in, .94 in, .71 in
Molded Part Shape
30° Side-Breakout
Material Systems Code
100
Fluid/Chemical Resistance
Occasional exposure to fluids

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.