Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Adhesive Lined Heat Shrink Boot, 1.2/0.80 in, Black, Flexible Polyolefin, 3-1/4 in 984937-000

Adhesive Lined Heat Shrink Boot, 1.2/0.80 in, Black, Flexible Polyolefin, 3-1/4 in (Discontinued)

  • Mfr # 984937-000
  • Zoro # G300954383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
984937-000
Zoro #
G300954383
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3-1/4 in
Size Code
14

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.62/0.42 in
Material
Flexible Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
100°C
Shrink Tubing I.D. Before Shrinking
1.2/0.80 in
Molded Part Type
Breakouts/Transitions
Breakout Angle
30
Material Code
4
Transition Type
Y-Transition
Pliancy
Flexible
Wire/Cable Sm Branch OD
.63 in, .55 in, .47 in
Special Requirements
Flame Retarded
Wire/Cable Main Branch OD
.94 in, .94 in, .79 in, .87 in
Molded Part Shape
30° Side-Breakout
Number of Branches/Legs
2
Wire/Cable OD
.71 in, .87 in, .94 in, .94 in
Material Systems Code
10
Fluid/Chemical Resistance
Occasional exposure to fluids

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.