Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 1.4/0.60 in, Black, 2-1/2 in 820132-000

Heat Shrink Boot, 1.4/0.60 in, Black, 2-1/2 in (Discontinued)

  • Mfr # 820132-000
  • Zoro # G200953936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820132-000
Zoro #
G200953936
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2-1/2 in
Size Code
24

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.72/0.34 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.4/0.60 in
Molded Part Type
Breakouts/Transitions
Adhesive Type
Adhesive Purchased Separately
Molded Part Shape
30° Side-Breakout
Number of Branches/Legs
2
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Transition Type
Y-Transition
Breakout Angle
30
Material Systems Code
25
Special Requirements
Flame Retarded
Wire/Cable Main Branch OD
.87 in, 1.02 in, .87 in, .94 in, 1.1 in
Material Code
25
Wire/Cable OD
1.02 in, .87 in, 1.02 in, .87 in, .94 in
Wire/Cable Sm Branch OD
.39 in, .43 in, .47 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.