Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 381A301-125-0 381A301-125-0

381A301-125-0 (Discontinued)

  • Mfr # 381A301-125-0
  • Zoro # G700953023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381A301-125-0
Zoro #
G700953023
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
1

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.26 in
Material
Modified Fluoropolymer
Color
Black
Temp. Range
-55° to 175°C
Shrink Tubing I.D. Before Shrinking
0.78/0.52 in
Molded Part Shape
Y Shape
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Number of Branches/Legs
3
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
300
Material Code
125
Flammability
Flame-Retardant
Resistant To
Abrasion

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.