Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 0.78 in, Black 013055-000

Heat Shrink Boot, 0.78 in, Black (Discontinued)

  • Mfr # 013055-000
  • Zoro # G700951654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
013055-000
Zoro #
G700951654
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
1

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.26 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.78/0.52 in
Pliancy
Flexible
Molded Part Type
Breakouts/Transitions
Number of Branches/Legs
3
Breakout Angle
22.5
Flammability
Flame-Retardant
Resistant To
Flexing
Wire/Cable Sm Branch OD
.28 " - .46 in
Shrink Ratio Type
High
Molded Part Shape
Y Shape
Wire/Cable OD
.28 " - .7 in
Fluid/Chemical Resistance
Occasional exposure to fluids
Material Code
71
Material Systems Code
10
Transition Type
T-Transition
Special Requirements
Flame Retarded
Wire/Cable Main Branch OD
.28 " - .46 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.