Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 381A301-770-0 381A301-770-0

381A301-770-0 (Discontinued)

  • Mfr # 381A301-770-0
  • Zoro # G800953213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381A301-770-0
Zoro #
G800953213
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
301

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.26 in
Material
CBRN Fluoropolymer
Color
Black
Temp. Range
-55° to 125°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
0.78/0.52 in
Molded Part Shape Code
381A
Fluid/Chemical Resistance
Chemical, Biological, Radiological and Nuclear (CBRN)
Adhesive Type
Adhesive Purchased Separately
Number of Branches/Legs
3
Material Systems Code
770
Molded Part Shape
Y Shape
Resistant To
Radiation
Material Code
770

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.