Zoro Homepage
This item is Discontinued.
Raychem 381A302-71-0 381A302-71-0

381A302-71-0 (Discontinued)

  • Mfr # 381A302-71-0
  • Zoro # G800953282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381A302-71-0
Zoro #
G800953282
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
302

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.45 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.35/0.90 in
Adhesive Type
Adhesive Purchased Separately
Molded Part Shape Code
381A
Material Systems Code
10
Number of Branches/Legs
3
Material Code
71
Molded Part Shape
Y Shape
Flammability
Flame-Retardant
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Resistant To
Flexing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.