Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 381A302-71/42-0 381A302-71/42-0

381A302-71/42-0 (Discontinued)

  • Mfr # 381A302-71/42-0
  • Zoro # G600953284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381A302-71/42-0
Zoro #
G600953284
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
302

Details

Item
Adhesive Lined Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.45 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.35/0.90 in
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Resistant To
Flexing
Material Systems Code
10
Molded Part Shape Code
381A
Molded Part Shape
Y Shape
Number of Branches/Legs
3
Flammability
Flame-Retardant
Material Code
71

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.