Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 381A303-50-0 381A303-50-0

381A303-50-0 (Discontinued)

  • Mfr # 381A303-50-0
  • Zoro # G400953217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381A303-50-0
Zoro #
G400953217
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
303

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.79 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-55° to 150°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
2.37/1.58 in
Material Systems Code
30
Adhesive Type
Adhesive Purchased Separately
Fluid/Chemical Resistance
Suitable for long term fluid immersion & elevated temperatures including fuel
Molded Part Shape
Y Shape
Molded Part Shape Code
381A
Number of Branches/Legs
3
Resistant To
Fluids
Material Code
50

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.