
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
811460-000
Zoro #
G400954382
UPC #
-
Country of Origin
Mexico
Dimensions
Size Code
3
Details
Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.79 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-55° to 150°C
Min. Shrink Temp.
150°C
Shrink Tubing I.D. Before Shrinking
2.37/1.58 in
Resistant To
Fluids
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Pliancy
Flexible
Wire/Cable OD
.86 " - 2.13 in
Molded Part Type
Breakouts/Transitions
Number of Branches/Legs
3
Wire/Cable Main Branch OD
.86 " - 1.42 in
Special Requirements
Flame Retarded
Material Code
50
Molded Part Shape
Y Shape
Breakout Angle
22.5
Material Systems Code
30
Shrink Ratio Type
High
Transition Type
T-Transition
Wire/Cable Sm Branch OD
.86 " - 1.42 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.