Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem 382A023-25-08-0 382A023-25-08-0

382A023-25-08-0 (Discontinued)

  • Mfr # 382A023-25-08-0
  • Zoro # G700952309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
382A023-25-08-0
Zoro #
G700952309
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
23

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.49/0.24 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.06/0.52 in
Molded Part Shape Code
382A
Number of Branches/Legs
3
Material Code
25
Fluid/Chemical Resistance
Long-Term Exposure at High Temperature
Molded Part Shape
Y Shape
Adhesive Type
Adhesive Purchased Separately
Material Systems Code
25

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.