
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
820252-000
Zoro #
G000953624
UPC #
-
Country of Origin
Mexico
Dimensions
Size Code
23
Details
Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.49/0.24 in
Material
Fluid-Resistant Modified Elastomer
Color
Black
Temp. Range
-75° to 150°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1.06/0.52 in
Wire/Cable Sm Branch OD
.31 in, .35 in, .28 in
Molded Part Shape
Y Shape
Special Requirements
Flame Retarded
Fluid/Chemical Resistance
Long-term exposure at elevated temps
Material Code
25
Breakout Angle
22.5
Wire/Cable Main Branch OD
.28 in, .31 in, .35 in
Number of Branches/Legs
2
Wire/Cable OD
.55 in, .63 in, .71 in
Transition Type
Y-Transition
Adhesive Type
Adhesive Purchased Separately
Molded Part Type
Transition
Material Systems Code
25
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.