Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Boot, 1.06 in, Black 823765-000

Heat Shrink Boot, 1.06 in, Black (Discontinued)

  • Mfr # 823765-000
  • Zoro # G300954727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
823765-000
Zoro #
G300954727
UPC #
-
Country of Origin
Mexico

Dimensions

Size Code
23

Details

Item
Heat Shrink Boot
Shrink Tubing I.D. After Shrinking
0.49/0.24 in
Material
Semi-Rigid Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
1.06/0.52 in
Wire/Cable Sm Branch OD
.28 in, .31 in, .35 in
Adhesive Type
Adhesive Purchased Separately
Wire/Cable OD
.63 in, .71 in, .55 in
Material Systems Code
10
Molded Part Type
Transition
Special Requirements
Flame Retarded
Molded Part Shape
Y Shape
Wire/Cable Main Branch OD
.35 in, .31 in, .28 in
Material Code
3
Pliancy
Semi-Rigid
Number of Branches/Legs
2
Fluid/Chemical Resistance
Occasional exposure to fluids
Transition Type
Y-Transition
Breakout Angle
22.5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.